Shop All Flat Washers
Superior Washer
Flat Washer, Carbon Stl, Thrd Sz .25", T
Mfr # NAS1149F0416P
Zoro # G6419245
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Minimum Thickness 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Washer
- MFR # NAS1149F0416P
- Zoro # G6419245
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Steel |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Description
Flat Washer,Carbon Stl,Thrd Sz .25 In.,T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 25 PK (U08200.037.0250)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 2 ga (60HGC)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.050.3600)
- G.L. HUYETT Lock Nut, M40, Steel, Plain (KM-08)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (514031G)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- Superior Washer General Washers