Shop All Flat Washers
Superior Washer
Flat Washer, Alum, Thread Size No.6, Thick
Mfr # AN960-D6L
Zoro # G6419972
product price: $0.34
/ea
Sold in multiples of 1000 for $340.00
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # AN960-D6L
- Zoro # G6419972
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Aluminum |
System of Measurement | Inch |
Description
Flat Washer,Alum,Thread Size No.6,Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/32 in Shaft Dia, 20 PK (70682)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Thickcoat Galvanized, Full Round Head, 15 Degrees (C7R90BDG)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Black Oxide Finish, 100 PK (6DYZ3)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74343)
- DISCO Flat Washer, Fits Bolt Size 5/16" Zinc Yellow Finish (11837PK)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , Brass 50 PK (FWBR12)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (FWS12)
- Superior Washer General Washers