Shop All Flat Washers
Superior Washer
Flat Washer, Alum, Thread Size No.10, Thic
Mfr # NAS1149D0316H
Zoro # G6419218
product price: $0.54
/ea
Sold in multiples of 100 for $54.00
$54.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Washer
- MFR # NAS1149D0316H
- Zoro # G6419218
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Aluminum |
System of Measurement | Inch |
Description
Flat Washer,Alum,Thread Size No.10,Thic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel (78121)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (335-5)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK (4RVU2)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9201SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 5/16" , Brass 100 PK (FWBR516)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Yellow Finish, 100 PK (M38080.030.0001)
- Superior Washer General Washers