Shop All Flat Washers
Superior Washer
Flat Washer, Alum, Thrd Sz No.8 .1640",
Mfr # NAS620A8
Zoro # G6418922
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Minimum Thickness .1640 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Washer
- MFR # NAS620A8
- Zoro # G6418922
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Aluminum |
Minimum Thickness | .1640 in |
System of Measurement | Inch |
Description
Flat Washer,Alum,Thrd Sz No.8 .1640 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KCS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, Aluminum Plain, 1/4" Hex W (FC2116-832-A)
- RECOIL Helical Insert, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 3 PK (28223)
- SUPERIOR WASHER Flat Washer, Thrd Sz 1/4 .25", Thcknss (NAS620-416)
- TE-CO Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (42660)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M51530.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 10 PK (Z8814)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Nickel Plated Finish (Z9101M)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WM188)
- Superior Washer General Washers