Shop All Cut-Resistant Gloves
Superior Touch
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR
Mfr # SSXPU3OF-8
Zoro # G4376847
Sold in multiples of 12 for $202.20
$202.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 8
- Size 8
- ANSI/ISEA Cut Level A2
- Glove Coating Material Polyurethane
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Touch
- MFR # SSXPU3OF-8
- Zoro # G4376847
- UPC # 779406114177
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Polyurethane |
Color | White/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Polyurethane |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- COMPLIANT Wall Mounted Eyewash with Plastic Bowl (16020)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR10)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- KLEENGUARD G60 Purple Nitrile Gloves, 240mm Len, Large/Size 9, Black/White, PK12 (KCC 97432)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (S-TEX581L-08)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XXXL)
- Superior Touch Gloves & Hand Protection