Shop All Pipe & Tubing Cutters
Superior Tool
Tube Cutter, Ratcheting, 3"L, Plastic/Steel
Mfr # 35112
Zoro # G810753117
original price:
$28.79
19% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic/Steel
- Cutting Action Ratcheting
- Tool Style QuickCut Tubing Cutter
- Tool Length 3 in
- Minimum Cutting Capacity 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 35112
- Zoro # G810753117
- UPC # 017197351129
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Tool Length | 3 in |
Tool Height | 1 1/2 in |
Tool Width | 2 in |
Details
Body Material | Plastic/Steel |
Cutting Action | Ratcheting |
Tool Style | QuickCut Tubing Cutter |
Minimum Cutting Capacity | 1/2 in |
Material Application | Aluminum, Copper |
Item | Tube Cutter |
Tool Weight | 0.58 lb |
Series | QuickCut(TM) |
Features | 360 Degrees Rotating Cutter Head |
Maximum Cutting Capacity | 1/2 in |
Replacement Blade | 35112 |
Description
Tube Cutter, Product Type Tube Cutter, Material Application Aluminum, Copper, Cutting Action Ratcheting, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 1/2 in, Tool Length 3 in, Tool Height 1 1/2 in, Tool Width 2 in, Body Material Plastic/Steel, Features 360 Degrees Rotating Cutter Head, Replacement Blade 35112, Series QuickCut(TM), Tool Style QuickCut Tubing Cutter, Tool Weight 0.58 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1015411)
- STEAMSPA Chromatherapy Sauna Lighting System (G-CLIGHT)
- AMERICAN GRANBY American Granby PIC200 2 in. PVC Pipe Inside Connector (PIC200)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183-AR-DST)
- SUPERIOR TOOL PIPE CUTTER 2-1/8"" MAX (36878)
- SUPERIOR TOOL 1/2 in. Ratcheting Pipe Cutter Red 1 pc (35112)
- SUPERIOR TOOL Pipe Cutter 1/8"- 2" (2802)
- SUPERIOR TOOL Pipe Cutter, 1/2 In, Zinc (35012)
- SUPERIOR TOOL PIPE CUTTER COPPR 1/2"" (35012)
- SUPERIOR TOOL PIPE CUTTER PVC 2"" MAX (37115)
- KEEN Large Hose Cutter (KE112424)
- Superior Tool Plumbing Tools