Shop All Plumbing Specialty Tools
This Product is Discontinued
Superior Tool
Tight Spot Wrench, Capacity 1 1/2 In (Discontinued)
Mfr # 3915
Zoro # G1768216
This Product is Discontinued
Key Features
- Material Zinc
- Function Provides Ample Leverage for Installation and Removal of Drain Tail Piece Nuts in Confined Areas
- Overall Length (In.) 6-1/2
- Features Fits All 6, 8 and 12 Sided Drain Nuts, Permits Trap and Drain Line Installations or Removals With Pedestal Sink in Place. Install or Repair Pedestal Sink Drains Without Removing Sink
- Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Tool
- MFR # 3915
- Zoro # G1768216
- UPC # 017197039157
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 6-1/2 |
For Pipe Size | 1 1/2" |
Overall Diameter | 2 1/4 in |
Overall Length | 6 1/2 in |
Wrench Size | 1 1/2 in |
For Nut Size | 1 1/2 in |
For Pipe Diameter | 1 1/2 in |
For Inside Diameter | 1 1/2 in |
Handle Length | 3 3/4 in |
Overall Depth | 2 1/4 in |
Overall Width | 2 1/4 in |
Description
Sink Drain Wrench, Zinc, Compatible with Manufacturer Part Number 3915, Open End, Wrench Size 1 1/2 in, Overall Length 6 1/2 in, Overall Diameter 2 1/4 in, Fits All 6, 8 and 12 Sided Drain Nuts, Permits Trap and Drain Line Installations or Removals With Pedestal Sink in Place. Install or Repair Pedestal Sink Drains Without Removing Sink, Provides Ample Leverage for Installation and Removal of Drain Tail Piece Nuts in Confined Areas, SAE, Not Adjustable, Self-Adjusting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.