Shop All Pressure Washer Parts
Superior Tool
THREAD CLEANER STEEL 7""L
Mfr # 05265
Zoro # G600016545
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 05265
- Zoro # G600016545
- UPC # 17197052651
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 7 in |
Details
Item | Thread Repair Kit |
Material | Steel |
Description
The Superior Tool Mr. Thread Cleaner hose tap thread cleaning tool removes corrosion and mineral build up on hose tap threads helps restore a proper seal and helps eliminate the need to replace the hose spigot saving you money. Excellent for areas that h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Water Key, 12", Steel T-Style Handle (99205)
- LOGO BRANDS Las Vegas Raiders 24 Can Cooler (623-63)
- MAYNE Wellington Tall Planter - Black (5863-B)
- HOMEROOTS 11 in. Silver Apple Faux Crystal Sculpture (383778)
- MI-T-M Inlet Washer Filter with Screen (19-0001)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-VRT-PKG)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 3/8 in. NPT (MV60V)
- NORCO INDUSTRIES Norco Industries 76512B Hydraulic Jacks (76512B)
- A.R. NORTH AMERICA Turbo Nozzle, 10,5800 psi (0204006970)
- A.R. NORTH AMERICA AL323X 24'' Zinc Lance with Molded Grip - 5000 PSI; 10.5 GPM (366AL323X)
- APACHE Rotating Brush PW Kit, 2600 PSI (99023731)
- Superior Tool Pressure Washer Parts