Shop All Plumbing Specialty Tools
Superior Tool
Riser Removal Tool, 1/2 & 3/4 In, Steel
Mfr # 5270
Zoro # G0693077
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rubber Cushion Grip Handle
- Function Removing Plastic Risers
- Capacity (In.) 1/2 in, 3/4 in
- Construction Alloy Steel
- Overall Length (In.) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 5270
- Zoro # G0693077
- UPC # 017197052705
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 7.5 |
Compatible Pipe Size | 1/2 in, 3/4 in |
Details
Item | Hand Tool |
Features | Rubber Cushion Grip Handle |
Function | Removing Plastic Risers |
Capacity (In.) | 1/2 in, 3/4 in |
Construction | Alloy Steel |
PVC Pipe Capacity (In.) | 1/2, 3/4 |
Type | Riser Removal |
Drive Shape | Hex |
Flute Type | Straight |
Compatible Thread Type | Right-Hand |
Description
Hand Tool, Compatible Pipe Size 1/2 in, 3/4 in, Compatible Thread Type Right-Hand, Flute Type Straight, Drive Shape Hex, Features Rubber Cushion Grip Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Clamp, Parallel, 1" (FS-7880-1 E/G)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS154#11)
- ZORO SELECT 1-1/4" FNPT 304 SS Tee (40TE111N114)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038100)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- SUPERIOR TOOL Water/Gas Shutoff Wrench, Steel (2750)
- SUPERIOR TOOL Universal Faucet Wrench, 3/4 to 1-1/8", Aluminum (3825)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- JONES STEPHENS DO-ALL PLUMBERS WRENCH (J40019)
- Superior Tool Plumbing Tools