Shop All Cutter Parts
This Product is Discontinued
Superior Tool
Replacement Tip Set, Pliers (Discontinued)
Mfr # 06013
Zoro # G5382036
This Product is Discontinued
Key Features
- Overall Length 1 in
- Material Vinyl
- Impact Rated No
- For Use With Plastic and Metal Nuts
- Accessory Type Replacement Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 06013
- Zoro # G5382036
- UPC # 017197060137
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 1 in |
Details
Material | Vinyl |
Impact Rated | No |
Item | Replacement Tips |
For Use With | Plastic and Metal Nuts |
Accessory Type | Replacement Tips |
Description
Replacement Tips, Accessory Type Replacement Tips, For Use With Plastic and Metal Nuts, Material Vinyl, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.