Shop All Cutter Parts
This Product is Discontinued
Superior Tool
Replacement Blade, For Use with 29JA16 (Discontinued)
Mfr # 42770
Zoro # G5382027
This Product is Discontinued
Key Features
- Overall Length 2 1/2 in
- Type Replacement
- Impact Rated No
- For Use With Mfr. Model Number 42770
- For Use With Pipe Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 42770
- Zoro # G5382027
- UPC # 017197427701
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 2 1/2 in |
Details
Type | Replacement |
Impact Rated | No |
Item | Replacement Blade |
For Use With Mfr. Model Number | 42770 |
For Use With | Pipe Cutter |
Compatible with Manufacturer Model Number | 42770 |
Accessory Type | Replacement Blade |
Compatible with Brand | Superior Tool |
Blade Material | Stainless Steel |
Compatible with Manufacturer Model Number [NEW] | 42770 |
Compatible with Manufacturer Part Number | 42770 |
Compatible Manufacturer Part Number | 42770 |
Compatible Manufacturer Model Number | 42770 |
For Use with Mfr. Model Number | 42770 |
Description
Replacement Blade, Accessory Type Replacement Blade, Compatible with Brand Superior Tool, Compatible with Grainger Part Number 37100, Compatible with Manufacturer Model Number 42770, For Use With Pipe Cutter, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.