Shop All Cutter Parts
Superior Tool
Replacement Blade, For Use with 29JA12
Mfr # 42773
Zoro # G5382002
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Material Alloy Steel
- Impact Rated No
- For Use With Mfr. Model Number 42772
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 42773
- Zoro # G5382002
- UPC # 017197427725
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 5 in |
Tool Length | 4 1/2 in |
Blade Length | 5 in |
Details
Material | Alloy Steel |
Item | Replacement Blade |
Impact Rated | No |
For Use With Mfr. Model Number | 42772 |
Type | Replacement |
For Use With | Pipe Cutter |
Compatible with Manufacturer Model Number | 42772 |
Compatible with Brand | Superior Tool |
Accessory Type | Replacement Blade |
Product Type | Replacement Cutter Blade |
Compatible Material | PVC |
Quantity | 1 |
Compatible with Manufacturer Model Number [NEW] | 42772 |
Compatible Manufacturer Part Number | 42772 |
Compatible Grainger Part Number | 29JA12 |
Compatible with Manufacturer Part Number | 42772 |
Compatible Manufacturer Model Number | 42772 |
For Use with Mfr. Model Number | 42772 |
Description
Replacement Blade, Compatible with Manufacturer Model Number 42772, Compatible Material PVC, Tool Length 4 1/2 in, Compatible with Grainger Part Number 29JA12, Material Alloy Steel, Blade Length 5 in, Compatible with Brand Superior Tool, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Electric Dial Torque Wrench 3/4 (6472)
- LENOX Band Saw Blade, 10 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (77161D2B103340)
- ULLMAN Magnetic Pick-Up Tool, 17-1/2in.L, 2 lb. (NO. 6F)
- KRAFT TOOL Blue Steel Inside Jr. Step, 6" x 5" x 2 (CF518)
- SUPERIOR TOOL Replacement Blade, 3" L, Steel, 0.5"Thick (42777)
- WESTWARD Screw Pitch Gage (615-6351)
- HOLEX Thread Pitch Gauge Set, UNC (477000 UNC)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- LENOX Snap Back Arbor (1779772)
- ALLPAX Scale Bar Spindle Hardware Kit, 3/4"Lx5"W (AX1452)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- Superior Tool Hand Tool Parts