Shop All Cutter Parts
Superior Tool
Replacement Blade, 3" L, Steel, 0.5"Thick
Mfr # 42777
Zoro # G211118898
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes PTFE Coated Blade
- Compatible with Manufacturer Model Number [NEW] 37210
- Blade Thickness 0.05 in
- Number of Blades Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 42777
- Zoro # G211118898
- UPC # 017197427770
- Country of Origin United States
- Category Cutter Parts
Dimensions
Blade Length | 3 in |
Tool Length | 3 in |
Details
Material | Steel |
Includes | PTFE Coated Blade |
Compatible with Manufacturer Model Number [NEW] | 37210 |
Blade Thickness | 0.05 in |
Number of Blades Included | 1 |
Compatible Manufacturer Model Number | 37210 |
Compatible Manufacturer Part Number | 37210 |
Compatible with Brand | Superior Tool(R) |
Compatible Material | PEX, Rubber, Vinyl |
Compatible with Manufacturer Part Number | 37210 |
Compatible with Manufacturer Model Number | 37210 |
Item | Replacement Blade |
For Use with Mfr. Model Number | 37210 |
For Use With Mfr. Model Number | 37210 |
Description
Replacement Blade, Compatible with Manufacturer Model Number 37210, Compatible Material PEX, Rubber, Vinyl, Tool Length 3 in, Compatible with Grainger Part Number 808CC0, Material Steel, Includes PTFE Coated Blade, Blade Diameter Not Applicable, Blade Length 3 in, Blade Thickness 0.05 in, Compatible with Brand Superior Tool(R), Number of Blades Included 1, Product Type Replacement Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chisel Set, 4 Pieces, 1, 3/4, 1/2, 1/4 In. (DWHT16063)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- CTA MANUFACTURING Torx Plus Socket EP18 (9658)
- VEGA Impact Socket, 1/2 Sq Dr 13 mm 12pt (31303-D)
- SUPERIOR TOOL Replacement Blade, For Use with 29JA12 (42773)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- WESTWARD Key (QCI01001)
- GREENLEE Pin-Handle .187X.835 (34286)
- GEDORE Spare Blade (E-8148)
- GREENLEE Lube, Wire Pulling, Winter Gel (WGEL-Q)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- Superior Tool Hand Tool Parts