Shop All Connector Tools
Superior Tool
PVC PIPE SAW 13""L
Mfr # 37513
Zoro # G4564768
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.1 in
- Width 4.11 in
- Blade Length 13 in
- Height (in) 16 in
- Replacement Blade #37613
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 37513
- Zoro # G4564768
- UPC # 17197375132
- Country of Origin United States
- Category Connector Tools
Dimensions
Length (In.) | 1.1 in |
Width | 4.11 in |
Blade Length | 13 in |
Height (in) | 16 in |
Details
Replacement Blade | #37613 |
Description
Cuts up to 1 inch Schedule 40 pipe and 2 inch copper tubing. Capacity 5/8 inch to 2-1/8 inch O.D tubing conduit and steel fencing 3/8 inch to 1 inch steel or iron pipe including galvanized. It's made of strong lightweight aluminum construction and a c
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- TEKTON 5/16 Inch Combination Wrench (18253)
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- JONARD TOOLS Star Key (SSK-80)
- JONARD TOOLS Star Key Kit (SSK-850)
- ECLIPSE TOOLS Pin Extractor for Polarized Connectors (902-618)
- TRENDNET Tc-Pdt(B1) Replacement Blade (TC-PDT(B1))
- JONARD TOOLS Terminator Tool, Cam, Locking, 5 In L, Blue (TTCG-6270-5)
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- Superior Tool Connector Tools