Shop All Pipe & Tubing Cutters
Superior Tool
Pro-Line 7/8 in. Mini Tube Cutter Black/Gray
Mfr # 35078
Zoro # G506004721
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Width (In.) 3.923 in
- Height (In.) 4.485 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 35078
- Zoro # G506004721
- UPC # 17197350788
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 1 in |
Width (In.) | 3.923 in |
Height (In.) | 4.485 in |
Description
For 60 years Superior has stood behind every tool. Superior continues to be the dependable source for innovative products that make plumbing jobs faster and easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMN3)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF10801)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 40 (5P643)
- SUPERIOR TOOL Pipe Cutter, 1/2 In, Zinc (35012)
- SUPERIOR TOOL PIPE CUTTER 2-1/8"" MAX (36878)
- SUPERIOR TOOL Tube Cutter Red (37210)
- SUPERIOR TOOL 1/2 in. Ratcheting Pipe Cutter Red 1 pc (35112)
- SUPERIOR TOOL Tube Cutter, Ratcheting, 3"L, Plastic/Steel (35112)
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- PERFORMANCE TOOL Mini Tubing Cutter, W700C (W700C)
- Superior Tool Plumbing Tools