Shop All Pipe Wrenches
Superior Tool
Pro-Line 2 in. Heavy Duty Pipe Wrench Red 1 pc
Mfr # 2814
Zoro # G705309627
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Jaw Capacity 2 in
- Width 3.06 in
- Height (in) 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Tool
- MFR # 2814
- Zoro # G705309627
- UPC # 17197028144
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 13 in |
Width | 3.06 in |
Height (in) | 1.36 in |
Details
Jaw Capacity | 2 in |
Description
Superior Tool's heavy-duty cast-iron pipe wrenches are durable easy-to-adjust and perform flawlessly in the toughest situations. Stronger ductile iron material and our unique PowerHead design add additional strength at critical stress areas of the handle making these wrenches the strongest in the industry; 50% stronger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- PROTO Cotter-Pin Puller Pick (J2381)
- DEWALT 1/4" - 20 NC Tap & No. 7 Drill Bit (DWA1410)
- WARNER Glazier Knife, 5-In-1 (185)
- SUPERIOR TOOL 38 in Internal Pipe Wrench Silver 1 pc (5238)
- SUPERIOR TOOL INTERNAL PIPE WRNCH 1/2"" (05212)
- SUPERIOR TOOL 9-1/4" L Steel Pipe Wrench (6011)
- SUPERIOR TOOL PIPE WRENCH SILVER 3/4"" (5234)
- SUPERIOR TOOL BASKET STRAINR WRNCH BLK (03840)
- SUPERIOR TOOL Pro-Line 1 in. Heavy Duty Pipe Wrench Red 1 pc (2808)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 45 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9070x1)
- Superior Tool Wrenches