Shop All Plumbing Specialty Tools
Superior Tool
Pipe Wrench, Internal, 3/4 In, Steel
Mfr # 5234
Zoro # G0693987
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length (In.) 3.25
- Type Internal Pipe
- Hex Size (In.) 0.75
- PVC Pipe Capacity (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Tool
- MFR # 5234
- Zoro # G0693987
- UPC # 017197052347
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3.25 |
Hex Size (In.) | 0.75 |
For Pipe Diameter | 3/4 in |
For Inside Diameter | 3/4 in |
Overall Depth | 1 1/8 in |
Overall Diameter | 3/4 in |
Overall Width | 3/4 in |
Wrench Size | 3/4 in |
For Pipe Size | 3/4 in |
Key Size | 3/4 in |
Handle Length | 3 1/16 in |
Overall Length | 3 1/4 in |
Tool Length | 3 1/4 in |
Drive Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Description
Internal Pipe Wrench, Compatible Pipe Size 3/4 in, Drive Size 3/4 in, Non-Sparking No, Body Material Alloy Steel, Features Eliminates Damage to Threads, Walls, External Nickel or Chrome Finish, Exclusive In.Cam Action In. Provides Nonslip Grip on the Inside of Nipples, Pipes & Fittings and can be Turned Either Way, Tool Length 3 1/4 in, Tool Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Rubber 1-1/4 inch D X 2-3/8 inch D Basin Mack Gasket (36562B)
- LEGEND VALVE 4" COPPER CAP (450-491)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz (1 LF1170M2-UT-PRESS)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- SUPERIOR TOOL DRAIN WRENCH 1-1/4"" MAX (03845)
- SUPERIOR TOOL Pipe Wrench, Internal, 1/2 In, Steel (5212)
- SUPERIOR TOOL Water/Gas Shutoff Wrench, Steel (2750)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- SUPERIOR TOOL Riser Removal Tool, 1/2 & 3/4 In, Steel (5270)
- SUPERIOR TOOL Drain Wrench, Pipe 1 1/4 And 1 1/2 In (3845)
- Superior Tool Plumbing Tools