Shop All Plumbing Specialty Tools
Superior Tool
Pipe Wrench, Internal, 1/2 In, Steel
Mfr # 5212
Zoro # G2873245
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hex Size (In.) 0.5
- Capacity (In.) 1/2
- Construction Alloy Steel
- Features Eliminates Damage to Threads, Walls, External Nickel or Chrome Finish, Exclusive "Cam Action" Provides Nonslip Grip on the Inside of Nipples, Pipes & Fittings and can be Turned Either Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 5212
- Zoro # G2873245
- UPC # 017197052125
- Country of Origin Multiple
- Category Plumbing Specialty Tools
Dimensions
Hex Size (In.) | 0.5 |
Overall Length (In.) | 3.25 |
Overall Length | 3 1/4 in |
Overall Width | 1/2 in |
Overall Diameter | 5/8 in |
Wrench Size | 1/2 in |
For Pipe Size | 1/2 in |
Handle Length | 3 1/16 in |
For Inside Diameter | 1/2 in |
Overall Depth | 1 1/8 in |
For Pipe Diameter | 1/2 in |
Key Size | 1/2 in |
Drive Size | 1/2 in |
Tool Length | 3 1/4 in |
Compatible Pipe Size | 1/2 in |
Description
Internal Pipe Wrench, Compatible Pipe Size 1/2 in, Drive Size 1/2 in, Non-Sparking No, Body Material Alloy Steel, Features Eliminates Damage to Threads, Walls, External Nickel or Chrome Finish, Exclusive In.Cam Action In. Provides Nonslip Grip on the Inside of Nipples, Pipes & Fittings and can be Turned Either Way, Tool Length 3 1/4 in, Tool Weight 0.35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1/2 In, 125 psi, Brass (130CA1M1K1-125)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- FLUIDMASTER WATR HEATR CNNCTR 24"" (B1H24)
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- SUPERIOR TOOL Superior Tool 3914 1.25 In. Tightspot Wrench (6749717)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4 in. (3914)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- SUPERIOR TOOL WRENCH BASIN NUT1/4-3/8"" (03825)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- KOHLER Tool Kit (1105706)
- Superior Tool Plumbing Specialty Tools