Shop All Pipe & Tubing Cutters
Superior Tool
PIPE CUTTER COPPR 1/2""
Mfr # 35012
Zoro # G000489352
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.4 in
- Width (In.) 3.85 in
- Height (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 35012
- Zoro # G000489352
- UPC # 17197350122
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 4.4 in |
Width (In.) | 3.85 in |
Height (In.) | 1.5 in |
Description
The Quick Cut is a single handed automatically adjusting plumbing tool for cutting pipe easily quickly and cleanly. Superior tool Quick Cut copper tubing Cutter 1/2 inch. The Quick Cut is a single handed automatically adjusting plumbing tool for cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1/2" Socket Stainless Steel Ball Valve Inline (4351002500)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2FCJKABCP)
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- SUPERIOR TOOL Pipe Cutter, PVC, 10 In. L, Ratchet (37116)
- SUPERIOR TOOL PIPE CUTTER 1"" MAX (36000)
- SUPERIOR TOOL Pro-Line 7/8 in. Mini Tube Cutter Black/Gray (35078)
- SUPERIOR TOOL 0.75 in. Quick Cut Tube Cutter (250368)
- SUPERIOR TOOL Tube Cutter, Ratcheting, 3"L, Plastic/Steel (35112)
- SUPERIOR TOOL PIPE CUTTER 1-1/8"" MAX (35275)
- RIDGID Tubing Cutter, Aluminum, Brass, Copper (118)
- Superior Tool Pipe & Tubing Cutters