Shop All Plumbing Specialty Tools
Superior Tool
MeterLok(TM), 1/2 To 3/4 In, Polymer, PK2
Mfr # 98034
Zoro # G2565701
product price: $4.45
/pk 2, $2.23/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable
- Construction Polymer
- Function Reduces Theft And Protects Against Tampering With Water Service
- Capacity (In.) 1/2 To 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 98034
- Zoro # G2565701
- Country of Origin United States
- Category Plumbing Specialty Tools
Details
Item | MeterLok(TM),PK 2 |
Features | Adjustable |
Construction | Polymer |
Function | Reduces Theft And Protects Against Tampering With Water Service |
Capacity (In.) | 1/2 To 3/4 |
Description
MeterLok(TM),PK 2, Capacity 1/2 To 3/4 In, Construction Polymer, Features Adjustable, Function Reduces Theft And Protects Against Tampering With Water Service, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree One-Handle Tub Filler & Handshower in Matte Black (S905BL)
- BOBRICK 42" L, Straight, Stainless Steel, B680642 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X42)
- DIXON SS Ball Valve Full Port, LocKing, 1-1/2" (SSLBV150)
- KOHLER Replacement Screw, 1-1/4 in (76044)
- SUPERIOR TOOL Tubing Bender Lever 3In1 (66575)
- SUPERIOR TOOL Tub Drain Tool Remover, 1-1/2 In, Steel (5255)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4 in. (3914)
- SUPERIOR TOOL Adjustable Wrench, 1 To 3 In, Zinc (3840)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- Superior Tool Plumbing Tools