Shop All Faucet Repair and Maintenance
This Product is Discontinued
Superior Tool
Faucet Mitts, 1/2 and 3/4 In, 2 3/4 In L (Discontinued)
Mfr # 3997
Zoro # G1816263
This Product is Discontinued
Key Features
- Capacity (In.) 1/2 in, 3/4 in
- Construction Rubber
- Overall Length (In.) 2-3/4 in
- Features Non Slip Grip
- Function Snaps On Hard To Turn Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 3997
- Zoro # G1816263
- UPC # 017197039973
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Length (In.) | 2-3/4 in |
Details
Capacity (In.) | 1/2 in, 3/4 in |
Construction | Rubber |
Features | Non Slip Grip |
Function | Snaps On Hard To Turn Valves |
Item | Faucet Mitts |
Description
Faucet Mitts, Size 1/2 And 3/4 In, Overall Length 2 3/4 In, Construction Rubber, Features Non Slip Grip, Function Snaps On Hard To Turn Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.