Shop All Plumbing Specialty Tools
Superior Tool
Drain Key
Mfr # 4500
Zoro # G0630445
original price:
$53.99
9% off
new price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Zinc
- Capacity (In.) 1 1/4 in, 1 1/2 in
- Construction Brass and Zinc
- Function Can Be Used on Jr. Duo Type Strainers, Jr. Basket Type Strainers, and Tray Plug Type Drains
- Type Bathtub Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 4500
- Zoro # G0630445
- UPC # 017197045004
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 3-3/4 |
Size | 1 1/4 in, 1 1/2 in |
Overall Length | 3 3/4 in |
Details
Item | Drain Key |
Material | Brass, Zinc |
Capacity (In.) | 1 1/4 in, 1 1/2 in |
Construction | Brass and Zinc |
Function | Can Be Used on Jr. Duo Type Strainers, Jr. Basket Type Strainers, and Tray Plug Type Drains |
Type | Bathtub Drains |
Features | Remove or Install Tub Drains |
Compatible with Product Type | Tub Drains |
Securing Chain | No |
Finish | Natural |
Key Style | Drain Key |
Corrosion Resistant | No |
Includes Bits | No |
For System Type | Water |
Measurement Type | SAE |
Insulated | No |
Non-Sparking | No |
Non-Magnetic | No |
Description
Drain Key, Size 1 1/4 in, 1 1/2 in, Overall Length 3 3/4 in, Brass, Zinc, Tub Drains, Water, SAE, Natural, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-02-02-SS)
- THRIFCO PLUMBING 1/2 X 1/4 Brass Face Bushing (5318104)
- ANCHOR FLUID POWER 3/4" CODE 62 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W44-12-12U)
- SUPERIOR TOOL WRENCH BASIN NUT1/4-3/8"" (03825)
- SUPERIOR TOOL Superior Tool 3914 1.25 In. Tightspot Wrench (6749717)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- SUPERIOR TOOL Wrench Gas/Wtr Shut-Off (02750)
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- Superior Tool Plumbing Tools