Shop All Plumbing Specialty Tools
Superior Tool
Compression Sleeve Puller for 1/2" Pipe
Mfr # 3943
Zoro # G0953994
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal
- Type Works with Coarse, Fine Thread
- Construction Steel
- Features Steel Construction
- Capacity (In.) For Pipe Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 3943
- Zoro # G0953994
- UPC # 017197039430
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Compatible Pipe Size | 1/2 in |
Details
Item | Compression Sleeve Puller |
Function | Removes Compression Sleeves without Damaging Pipe. Screws Directly into Compression Nut for Removal |
Type | Works with Coarse, Fine Thread |
Construction | Steel |
Features | Steel Construction |
Capacity (In.) | For Pipe Size 1/2 |
Compatible Thread Type | Right-Hand |
Description
Compression Sleeve Puller, Compatible Pipe Size 1/2 in, Compatible Thread Type Right-Hand, Features Steel Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- FLUIDFIT Fitting, Fluidfit, Union, 1/4" x 1/4" (HUC1/4-1/4)
- JMF Company Brass 3/8 in. D X 5/16 in. D Hose Barb Elbow (4504676)
- ZURN 1" Pipe Copper Crimp Clamp Ring (QCR5XPC)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- SUPERIOR TOOL Drain Wrench, Pipe 1 1/4 And 1 1/2 In (3845)
- SUPERIOR TOOL Tub Drain Wrench (6020)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- AQUAPLUMB 1-1/2 Rubber Test Plug (606420)
- Superior Tool Plumbing Specialty Tools