Shop All Industrial Markers
Superior Tool
C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc
Mfr # 10384
Zoro # G406601679
product price: $0.99
/ea
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Crayon for marking on wood or concrete
- Height 4 in
- Width 1/2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 10384
- Zoro # G406601679
- UPC # 81834103846
- Country of Origin China
- Category Industrial Markers
Dimensions
Height | 4 in |
Width | 1/2 in |
Length | 2 in |
Details
Features | Crayon for marking on wood or concrete |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Report Cover 8-1/2 x 14", 20 Pt., Red, Expanded Width: 3" (A7030078A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK200 (100002564)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Red 1 pc (10382)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- SUPERIOR TOOL C.H. Hanson 3.5 in. L Retractable Pencil Pull Black 1 pc (10571)
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- MARKAL Paint Marker, Fine Tip, Red Color Family, Paint (96874)
- UNI-PAINT Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63630)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- Superior Tool Industrial Markers