Shop All Plumbing Specialty Tools
Superior Tool
Basket Strainer Wrench, Universal
Mfr # 3890
Zoro # G1101353
original price:
$10.45
10% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Construction Steel
- Function Securely Holds Basket Strainer Body in Position During Installation
- Features Securely Holds Basket Strainer Body in Position, Prevents Turning During Installation
- Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Tool
- MFR # 3890
- Zoro # G1101353
- UPC # 017197038907
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Handle Length | 6 in |
Overall Length | 2 7/8 in |
Overall Depth | 2 7/8 in |
Description
Basket Strainer Wrench, Alloy Steel, Compatible with Manufacturer Part Number 3890, Overall Length 2 7/8 in, Overall Diameter 1 1/2 in, Securely Holds Basket Strainer Body in Position, Prevents Turning During Installation, Securely Holds Basket Strainer Body in Position During Installation, SAE, Not Adjustable, Self-Adjusting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed 30" Towel Bar (73143-CP)
- RINNAI HE+ 9.8 GPM 199,000 BTU Propane Gas Interior Tankless Water Heater (RL94IP)
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE31)
- SUPERIOR TOOL Tub Drain Wrench (6020)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4"" (03914)
- SUPERIOR TOOL Tub Drain Tool Remover, 1-1/2 In, Steel (5255)
- SUPERIOR TOOL STNDARD BASIN WRENCH 11"" (03811)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- SUPERIOR TOOL Pipe Wrench, Internal, 1/2 In, Steel (5212)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- Superior Tool Plumbing Specialty Tools