Shop All Plumbing Specialty Tools
Superior Tool
Adjustable Wrench, 1 To 3 In, Zinc
Mfr # 3840
Zoro # G1204707
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Function Removes or Installs Drains and Traps
- Construction Zinc
- Overall Length (In.) 10-1/2
- Features Fits Spud Nuts, Slip and Lock Nuts and Basket Strainer Nuts for Various Under Sink and Toilet Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 3840
- Zoro # G1204707
- UPC # 017197038402
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 10-1/2 |
Overall Diameter | 4 1/4 in |
For Pipe Size | 0 to 2-7/8 in |
For Inside Diameter | 2 7/8 in |
Handle Length | 7 15/16 in |
Key Size | 0 to 2-7/8 in |
Overall Length | 10 3/8 in |
Overall Width | 3 in |
Overall Depth | 3/8 in |
For Pipe Diameter | 0 in to 2 7/8 in |
Wrench Size | 0 to 3 in |
Description
Sink Drain Wrench, Zinc, Compatible with Manufacturer Part Number 3840, Open End, Wrench Size 0 to 3 in, Overall Length 10 3/8 in, Overall Diameter 4 1/4 in, Fits Spud Nuts, Slip and Lock Nuts and Basket Strainer Nuts for Various Under Sink and Toilet Work, Removes or Installs Drains and Traps, For Inside Diameter 2 7/8 in, SAE, Manual, Self-Adjusting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Coupling Insert (HFCD241212)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 2-1/2", Press Ends (9056650PC)
- ARCTIC PURE PLUS Replacement for AR-10000-P system (K00493)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- SUPERIOR TOOL Water/Gas Shutoff Wrench, Steel (2750)
- SUPERIOR TOOL Drain Stick (3819)
- SUPERIOR TOOL Riser Removal Tool, 1/2 & 3/4 In, Steel (5270)
- SUPERIOR TOOL Wrench Torque No-Hub (3705)
- SUPERIOR TOOL Hose TapThread Cleaning Tool, 7inL, Manual (5265)
- SUPERIOR TOOL Drain Wrench, Pipe 1 1/4 And 1 1/2 In (3845)
- SUPERIOR TOOL Wrench Gas/Wtr Shut-Off (02750)
- Superior Tool Plumbing Tools