Shop All Pipe Wrenches
Superior Tool
38 in Internal Pipe Wrench Silver 1 pc
Mfr # 5238
Zoro # G307365793
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/4 in
- Width 1 in
- Height (in) 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tool
- MFR # 5238
- Zoro # G307365793
- UPC # 17197052385
- Country of Origin Unknown
- Category Pipe Wrenches
Dimensions
Overall Length | 7-1/4 in |
Width | 1 in |
Height (in) | 3.3 in |
Description
Exclusive Cam Action provides nonslipping grip on the inside of nipples, pipes and fittings and can be turned either way Eliminates the possibility of damage to threads walls and external nickel or chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 1 3/4" D, 1" dia (DAH31)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (323S)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-12UNF (C66812)
- KIPP Adjustable Handle, Size: 4 3/8-16X90 Zinc, Black Satin, Comp: Steel (K0116.4A41X90)
- SUPERIOR TOOL 9-1/4" L Steel Pipe Wrench (6011)
- SUPERIOR TOOL INTERNAL PIPE WRNCH 1/2"" (05212)
- SUPERIOR TOOL Pro-Line 2 in. Heavy Duty Pipe Wrench Red 1 pc (2814)
- SUPERIOR TOOL Pro-Line 1 in. Heavy Duty Pipe Wrench Red 1 pc (2808)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- SUPERIOR TOOL BASKET STRAINR WRNCH BLK (03840)
- KNIPEX 26 in L 4 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 030)
- Superior Tool Pipe Wrenches