Shop All Taping Tools, Trowels, and Floats
Superior Tile Cutter And Tools
Trowel, Snap-On, 3/8in to 3/4in Wood, PK10
Mfr # ST431
Zoro # G9038951
original price:
$18.77
15% off
new price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap-On Blade
- Blade Material Carbon Steel
- Blade Type Notched
- Blade Width (In.) 1 1/2 in
- Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST431
- Zoro # G9038951
- UPC # 765139456165
- Country of Origin United States
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 1 1/2 in |
Length (In.) | 11 in |
Width (In.) | 1 1/2 in |
Blade Length | 11 in |
Blade Width | 1 1/2 in |
Notch Width | 3/16 in |
Notch Depth | 3/8 in |
Details
Item | Snap-On Trowel |
Type | Snap-On Blade |
Blade Material | Carbon Steel |
Blade Type | Notched |
Application | Adhesives for Wood Flooring 3/8 in to 3/4 in Thick |
Characteristics | Easy Clean Up, Use Once and Throw Away |
Product Type | Snap-On Trowel |
Notch Shape | V |
Notch Spacing | 3/8 in |
Compatible Primary Material | Adhesive |
Description
Snap-On Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Width 1 1/2 in, Compatible Primary Material Adhesive, Notch Depth 3/8 in, Notch Shape V, Notch Spacing 3/8 in, Notch Width 3/16 in, Product Type Snap-On Trowel, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA LITHIUMION DUAL PORT RAPID OPTIMUM CHARGER (MAKDC18RD)
- C.K TOOLS C. K Tools 395041 Spare Blades For 430004 Kabifix Stripper/Cutter (395041)
- PROTO INTERLOCK UTILITY KNIFE (PO10-299)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Snap-On Blade, For 3/8in Wood, PK10 (ST430)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, U-Notch, 11in. L x 4-1/2in. W (ST417PF)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Ceramic/Quarry Tile (ST411PF)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, V-Notch, 11in. L x 4-1/2in. W (ST414PF)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 12 (5-137)
- Superior Tile Cutter And Tools Drywall and Plastering Tools