Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Tile Nipper, Offset Jaws, Green
Mfr # ST020
Zoro # G9111155
original price:
$38.25
5% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 3/16 in Opening
- Size 8 in L
- Construction Forged Steel
- Type Offset Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST020
- Zoro # G9111155
- UPC # 765139331219
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 8 in L |
Cutting Length - Diagonal | 5/8 in |
Overall Width | 2 1/4 in |
Cutting Length - Straight | 5/8 in |
Handle Length | 4 5/8 in |
Overall Length | 8 in |
Details
Item | Tile Nipper |
Number of Pieces | 1 |
Capacity | 3/16 in Opening |
Color | Green |
Construction | Forged Steel |
Type | Offset Jaws |
Application | Small Cuts On Tile and Porcelain |
Characteristics | Offset Jaws, Straight Carbide Tipped Cutting Surface, 5/8 in Biting Surface |
For Use With | Tile and Porcelain |
Includes | Center Spring |
Product Type | Carbide Nipper |
Handle Material | Plastic |
Blade Material | Carbide |
Compatible Thickness - Maximum | 3/16 in |
Description
The Superior Tile Cutter Inc. and Tools ST020 Tile Nipper is a tool designed for cutting tile and porcelain. It can also be used to cut small pieces of stone, marble, slate, ceramic and other hard materials. Offset jaws allow you to get closer to the work surface when cutting tiles. The carbide tipped straight jaw has a 5/8 in biting surface that makes it easy to cut tiles up to 3/16 in thick. The forged steel construction means this nipper will last you a long time. It comes with a green handle and 1 blade included in the package. When it comes to working with tiles, the Superior Tile Cutter Inc. and Tools ST020 Tile Nipper is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Reciprocating Saw Blades, 8 in L, Steel (20563S818R)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- MARSHALLTOWN Carbide Scoring Knife (SC68)
- Superior Tile Cutter And Tools Tiling Tools