Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Tile Nipper, Offset Jaws, Blue
Mfr # ST021
Zoro # G9111164
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Capacity 3/16 in Opening
- Size 8 in L
- Construction Forged Steel
- Type Offset Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST021
- Zoro # G9111164
- UPC # 765139331226
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 8 in L |
Cutting Length - Straight | 1/2 in |
Cutting Length - Diagonal | 1/2 in |
Handle Length | 4 5/8 in |
Overall Width | 2 1/4 in |
Overall Length | 8 in |
Details
Item | Tile Nipper |
Number of Pieces | 1 |
Capacity | 3/16 in Opening |
Color | Blue |
Construction | Forged Steel |
Type | Offset Jaws |
For Use With | Tile and Porcelain |
Application | Small Cuts On Tile and Porcelain |
Characteristics | Offset Jaws, Straight Carbide Tipped Cutting Surface, 1/2 in Biting Surface |
Includes | Center Spring |
Product Type | Carbide Nipper |
Blade Material | Carbide |
Handle Material | Plastic |
Compatible Thickness - Maximum | 3/16 in |
Description
Tile Nipper, Blade Material Carbide, Compatible Thickness - Maximum 3/16 in, Cutting Length - Diagonal 1/2 in, Cutting Length - Straight 1/2 in, Handle Length 4 5/8 in, Handle Material Plastic, Includes Center Spring, Overall Length 8 in, Overall Width 2 1/4 in, Product Type Carbide Nipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Precision Nippers, 5 In (78 71 125)
- WIHA Extension Bar 1/4" Dr, 100 mm L, 1 Pieces, Chrome (12855)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463L)
- WESTWARD #42 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL6)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 12in. x 12in. (ST004)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- ROBERTS/Q.E.P.. Tile Nippers (10003)
- Superior Tile Cutter And Tools Tile Cutting Tools