Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Tile Cutter, Manual, Cast Aluminum
Mfr # ST007
Zoro # G9111146
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Capacity Up to 16 in Tiles
- Size 16 in x 21-1/2 in
- Color Gray
- Construction Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST007
- Zoro # G9111146
- UPC # 765139331134
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 16 in x 21-1/2 in |
Cutting Length - Straight | 16 in |
Overall Length | 16 in |
Handle Length | 7 1/2 in |
Overall Width | 21 1/2 in |
Cutting Length - Diagonal | 10 in |
Details
Item | Tile Cutter |
Number of Pieces | 2 |
Capacity | Up to 16 in Tiles |
Color | Gray |
Construction | Cast Aluminum |
Type | Manual |
Application | Cutting Tile Up to 16 in Straight of 10 in Diagonally |
Characteristics | Carbide Wheel, Can Score Tiles Up to 1-1/2 in Thick, Adjustable Angle Gauge, Spring Tension, 10 in Working Table On One Side of Breaker Bar |
Includes | Carbide Wheel, Thumb Screw |
For Use With | Tiles Up to 16 in Wide |
Product Type | Tile Cutter |
Blade Material | Carbide |
Compatible Thickness - Maximum | 1 1/2 in |
Handle Material | Metal |
Description
Tile Cutter, Blade Material Carbide, Compatible Thickness - Maximum 1 1/2 in, Cutting Length - Diagonal 10 in, Cutting Length - Straight 16 in, Handle Length 7 1/2 in, Handle Material Metal, Includes Carbide Wheel, Thumb Screw, Overall Length 16 in, Overall Width 21 1/2 in, Product Type Tile Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS STAR BIT T25 X 2"" GRN 2P (187443)
- J.W. WINCO GN254-19-M5-6-55 Tapered Bumper Stainless, Nat. Rubber, Threaded Stud (254-19-M5-6-55)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- TEKTON 5/16 Inch Center Punch (66082)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 15in. x 15in. (ST006)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 12in. x 12in. (ST004)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/4in. Tip (ST030)
- SUPERIOR TILE CUTTER AND TOOLS Saw, Grout, Carbide-Edged, 2in. Blade (ST147)
- Superior Tile Cutter And Tools Tile Cutting Tools