Superior Tile Cutter And Tools

Red, Yellow, Black Tile Marker, 6 PK


product price: $9.99
/pk 6, $1.67/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blacks, Reds, Yellows
  • Ink Color Red, Yellow, Black
  • Tip Size 1/8 in
  • Marker Type Peel Off
  • NSF Certified No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 1/8 in
Marking Tool Tip Size Group Medium
Overall Length 6 1/2 in
Marker Size Group Fine
Tip Size Group Medium

Description

Tile Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 1/2 in, Pigment Color Black/Red/Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.