Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Cutting Wheel, Carbide, 1/2 in., 5 pcs.
Mfr # ST048
Zoro # G9111234
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Size 1/2 in
- Color Gray
- Construction Carbide
- Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST048
- Zoro # G9111234
- UPC # 765139331332
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 1/2 in |
Overall Width | 1/2 in |
Overall Length | 1/2 in |
Details
Item | Cutting Wheel |
Number of Pieces | 5 |
Color | Gray |
Construction | Carbide |
Type | Carbide |
For Use With | Replacement Fits Tile Cutters (Mfr. No. ST004, ST006, ST007) |
Characteristics | Long-Wearing |
Application | Replacement for Tile Cutters |
Includes | Bushing, Locknut, Screw, Washers |
Product Type | Replacement Scoring Wheel |
Features | Blade Can Be Sharpened for Extended Use, Blade for Strength and Hardness |
Material | Carbide |
Compatible with Manufacturer Model Number | ST002, ST004, ST006, ST007 |
For Use With Mfr. Model Number | ST002, ST004, ST006, ST007 |
Description
This package of five Carbide Cutting Wheels from Superior Tile Cutter Inc. is designed to fit a wide range of tile cutters. The replacement cutting wheel is compatible with many types of tile cutters, including wet saws and masonry cutters. It features an 1/2 in. diameter construction made from carbide for long-lasting performance. These are gray cutting wheels that are resistant to wear and tear, ensuring years of reliable use. If you work with tiles, this Superior Tile Cutter Inc. package of 5 Carbide Cutting Wheels will be the ideal addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Grippy Absorbent Mat For Garage Floors, 32"X40" (NPG25801)
- MITUTOYO Point/M7 (101188)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116UM)
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 12in. x 12in. (ST004)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- WESTWARD Tile Nipper, 8 In, Blue, Tungsten Carbide (13P557)
- Superior Tile Cutter And Tools Tile Cutting Tools