Shop All Tile Cutting Tools
Superior Tile Cutter And Tools
Chisel, Carbide Tipped Steel, 1/4in. Tip
Mfr # ST030
Zoro # G9111191
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Black
- Construction Carbide Tipped Steel
- Type Tile
- Application Removing Chipped or Broken Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST030
- Zoro # G9111191
- UPC # 765139331288
- Country of Origin United States
- Category Tile Cutting Tools
Dimensions
Size | 1/4 in Tip |
Overall Width | 1/4 in |
Overall Length | 6 in |
Details
Item | Chisel |
Number of Pieces | 1 |
Color | Black |
Construction | Carbide Tipped Steel |
Type | Tile |
Application | Removing Chipped or Broken Tile |
For Use With | Hammers to Remove and Replace Tile |
Characteristics | Shaped to Prevent Damage to Surrounding Tile |
Product Type | Chisel |
Body Material | Steel; Carbide (Tip) |
Description
Chisel, Body Material Steel; Carbide (Tip), Overall Length 6 in, Overall Width 1/4 in, Product Type Chisel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Indenting Machine (MIM187)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- ZORO SELECT Drill Press Guard, 2-3/4 In. Chuck Dia. (29DY69)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 3/8in. Tip (ST031)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Centered Jaws, 8in.L (ST022)
- SUPERIOR TILE CUTTER AND TOOLS Scribe, Tile, Forged Steel, 1/4in. Shank (ST033)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Blue (ST021)
- Superior Tile Cutter And Tools Tiling Tools