Shop All Drywall Specialty Tools
Superior Tile Cutter And Tools
Bucket Dolly, Multi-Directional, Plastic
Mfr # ST379
Zoro # G9038881
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Directional
- Load Capacity 300 lb
- Size 14-3/4 in L x 14-3/4 in W x 7-1/8 in H
- Length (In.) 14 3/4 in
- Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Tile Cutter And Tools
- MFR # ST379
- Zoro # G9038881
- UPC # 765139443110
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 14-3/4 in L x 14-3/4 in W x 7-1/8 in H |
Length (In.) | 14 3/4 in |
Overall Height | 7 1/8 in |
Width (In.) | 14 3/4 in |
Length (Ft.) | 1 7/32 ft |
Overall Width | 14 3/4 in |
Details
Item | Bucket Dolly |
Type | Multi-Directional |
Load Capacity | 300 lb |
Capacity | 5 gal |
Construction | Durable Plastic |
Characteristics | Moves Easily In All Directions, (2) Locking Wheels |
Number of Pieces | 1 |
For Use With | Bucket |
Application | Moving Bucket |
Features | Walls Extend upto Secure the Bucket, Wheels Swivel in All Directions |
Description
Bucket Dolly, Load Capacity 300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- KIPP Adjustable Handle, Low Profile, Size: 2, 5/16-18X15 Zinc, Orange RAL 2004, Comp: Stainless Steel (K0738.2A32X15)
- BON TOOL Bon 84-390 Bon Bent Snip 20", 7" Extension Handle (84-390)
- WARNER Pole Sander, 48"Pole (218)
- BON TOOL Bon 15-247 Hawk, Stainless Steel 12" X 6", 1 1/2" Lip (15-247)
- SHEETROCK DRYWALL REPAIR CLIPS 6PK (380161)
- WARNER Hopper Gun (10458)
- BON TOOL Bon 84-242 Duct Tape, Silver, 180 Foot X 2" (84-242)
- BON TOOL Bon 83-149 Featheredge, Mag 7 Foot (83-149)
- Superior Tile Cutter And Tools Drywall and Plastering Tools