Shop All Lab Coats & Jackets
Superior Surgical Manufacturing
Unisex Microstat ESD Short Coat, Blue, 5XL
Mfr # 4255XL
Zoro # G008445077
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Surgical Manufacturing
- MFR # 4255XL
- Zoro # G008445077
- Country of Origin El Salvador
- Category Lab Coats & Jackets
Description
Unisex microstat esd short coat, blue, size-5xl blue 65% polyester/34% cotton/1% carbon, 30in length based on size m, snap closure, lapel collar, left breast and two lower patch pockets, set-in sleeves, adjustable snaps a wrists, color-coded hang loop denotes size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (52LC95)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M (SV51B-2ZOM-M)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- LANDAU Collared Lab Coat, M, White, 39 In. L (3155WWY SIZE 14)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat - Blue, L, Unisex (473-L)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Green/Yellow (JKC9025SPGN)
- FASHION SEAL Lab Coat, L, White, 41 -1/4 In. L (3495 L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, X-Large, White (JWC5405SPWH)
- Superior Surgical Manufacturing Lab Coats & Jackets