Shop All Drapes & Curtains
Superior
Superior RT-8DM 8 in. Round Top with Mesh Screen
Mfr # RT-8DM
Zoro # G103991967
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior
- MFR # RT-8DM
- Zoro # G103991967
- Country of Origin China
- Category Drapes & Curtains
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- For use with FMI or Superior fireplaces
- Outer Shell: Galvanized Steel
- Inner Shell: Stainless Steel
- Size: 8 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- JENSEN Mood Lamp Digital Dual Alarm Clock Radio (JCR-360)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- SUPERIOR Superior RLT-8DM 8 in. Round Top Termination with Louvered Screen (RLT-8DM)
- SUPERIOR Superior JBK Superior Junction Box Kit (JBK)
- SUPERIOR Superior SV4.5L48 48 in. Direct Vent Pipe (SV4.5L48)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-084-35)
- RICARDO Ricardo Grand Pointe Grommet Curtain Panel with Wand (01125-79-054-35)
- ACHIM IMPORTING Achim 58 x 36 in. Live, Love, Laugh Window Curtain Tier Pair & Valance Set, Green (AC4014)
- MICASA Hottsie Dottsie Valance (MI57132)
- Superior Drapes & Curtains