Shop All Drapes & Curtains
Superior
Superior BD36 36 in. Extruded Aluminum Bi-Fold Doors - Black
Mfr # BD36
Zoro # G903991792
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior
- MFR # BD36
- Zoro # G903991792
- Country of Origin China
- Category Drapes & Curtains
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Extruded Aluminum Bi-Fold Glass Doors
- For use with various Vantage Hearth, Superior and Superior fireplaces
- Color: Black
- Size: 36 in.
- Meterial: Aluminum
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- VOLLRATH Caster Plug (21526-1)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- SUPERIOR Superior RLT-8DM 8 in. Round Top Termination with Louvered Screen (RLT-8DM)
- SUPERIOR Superior JBK Superior Junction Box Kit (JBK)
- SUPERIOR Superior SV4.5L48 48 in. Direct Vent Pipe (SV4.5L48)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Short Curtain Panel (04372-70-045-01)
- MADISON PARK Madison Park MP40-4372 84 in. Panel Amherst Polyoni Pintuck Window Curtain - Coral (MP40-4372)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-16)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- Superior Drapes & Curtains