Shop All Air Tool Chisels
Superior Steel
Round Shank Collar Hand Air Tool Chisel 4 Pieces Set
Mfr # SC774C
Zoro # G704398561
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Steel
- MFR # SC774C
- Zoro # G704398561
- UPC # 99461773547
- Country of Origin China
- Category Air Tool Chisels
Details
Material | Steel |
Color | Silver |
Description
Superior Steel SC774C Hand air tool Chisel Set Round Shank Collar Round 4 Pieces Set. Steel Chisel Rotary Hammer Drill Bit set to chisel brick and concrete when laying cable. Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For light chipping and chiseling of tile, mortar, glazing compounds, and other masonry products. The set includes a Punch, Double Edge Chisels, Flat Chisels and a Scraper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- IRWIN IRWIN VISE-GRIP® IRHT82583 6LN Fast Release„¢ 6" Long Nose Locking Plier (IRHT82583)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- SUPERIOR STEEL 2 Inch Wide Chisel Round Hex / Spline Hammer 16 Inch Long (SC8817)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- SUPERIOR STEEL 7-3/4 Inch x 5 Inch Pointed Clay Spade 1-1/8 Inch Hex Shank 18 Inch Long (SC92170)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- SUPERIOR STEEL 6 Inch x 5 Inch Asphalt Cutter 1-1/8 Inch Shank 19 Inch Long (SC92167)
- WESTWARD Flat Chisel, 0.875 In., 14 In. (4MHC5)
- Superior Steel Air Tool Chisels