Shop All Scissors
Superior Steel
Multi Angle Miter Shear Cutter, 45-135 Degree Cutting With 10 Additional Spare Blades
Mfr # HS1800
Zoro # G804388356
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver,Orange & Black
- Material Steel & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # HS1800
- Zoro # G804388356
- UPC # 99461773943
- Country of Origin China
- Category Scissors
Details
Color | Silver,Orange & Black |
Material | Steel & Plastic |
Description
The angle and length scale on the frame help you to select and measure the angle in a very short time when also increase the precision. Trimming shears with angled markers and adjustable brackets allow the trim to be placed correctly at the desired angle for cutting, trimming, plastic tubes, strips, quarter circles and any lightweight material. The cutters are made of durable high quality stainless steel, and the extra blades will make these cutters usable for many years and will continue to be the ideal home improvement tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- TRICORBRAUN 100 cc Clear PET Plastic Round Packer Bottle 38-400 Neck Finish (022083)
- BIC Bic GSM609-BK Round Stic Ballpoint Pen Black Ink Medium Point 1.0 mm 60 per Box (GSM609-BK)
- QUARTET Desktop Panel, Dry-Erase, Double-Sided, 23"Wx17"H, White (QRTGDP1723W)
- KLEIN TOOLS Wire Scissor, Serrated, 3-1/2-Inch (G102S)
- KLEIN TOOLS Carpet Shear w/Ring, Curved, Coated Handle, 9-Inch (G718LRC)
- CLAUSS Multipurpose, Shears, Straight, 6-1/4 In. L (33303)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- KNIPEX Wire Rope Shears 6 1 (95 62 160)
- WESTCOTT ExtremEdge Adjust Scissors, 9", Bent, Gray (14669)
- CYNAMED Operating Scissors, S/S, Straight, 4.5", PK3 (CYZR-0547)
- Superior Steel Scissors