Shop All Utility Knives
Superior Steel
Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Black
Mfr # UK752
Zoro # G204398559
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel & Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # UK752
- Zoro # G204398559
- UPC # 99461765948
- Country of Origin China
- Category Utility Knives
Details
Material | Steel & Plastic |
Color | Silver & Black |
Description
This folding utility box cutter knife could fit perfectly and keep safe in pocket when fully folded. Sturdy stainless steel belt clip and buckle hook could make the box cutter be hung in the pockets, belts and bags. Triple Safety Design, Secure folding mechanism of box knife makes sure that there's no accidental opening. The Lock Back Design of box cutter makes blade be locked into position and keep in place once inserted, no slipping out while using. Transparent plastic protector on the blade tip of folding box cutter utility knife could protect you from hurts(such as accidental scratches or other injuries) when not in use. This folding utility pocket knife box cutter is sharp enough to cut boxes, rope, carpet, plastic, leather, wallpaper etc. Ideal for outdoor, traveling or daily use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO #5 Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (J09944)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- CLE-LINE Metal Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 12"X3/4"X0.035" 18T (50/Tube) (C30180)
- SUPERIOR STEEL Heavy Duty Auto-Load Utility Knife (UK745)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Blue (UK751)
- SUPERIOR STEEL Folding Box Cutter with Belt Clip, Easy Release Button, Quick Change & Lock-Back Design - Red (UK750)
- ACCUSHARP Manual Handheld Compact Knife Sharpener (85322)
- MARTOR 6 in L x 1 in. W x 2 1/2 in H Safety Knife (625001.02)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (RZ3)
- Superior Steel Utility Knives