Shop All Air Tool Chisels
Superior Steel
Bull Point 1-1/8 Inch Hex Shank 17 Inch Long
Mfr # SC92861
Zoro # G804390007
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Steel
- MFR # SC92861
- Zoro # G804390007
- UPC # 99461773417
- Country of Origin China
- Category Air Tool Chisels
Details
Material | Steel |
Color | Silver |
Description
Superior Steel SC92861 Bull Point 1-1/8" Hex Shank 17" Long. Designed for use with jack hammers. Digs clay, hard-packed gravel and dirt Fully hardened steel body avoids breakage and delivers increases life and durability. Hardened steel design stands up to the toughest daily use. For concrete hard surface and tile, mortar, glazing compounds, and breaking of other masonry products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x8", Rubber Grip (800-153)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth (49-56-0744)
- PIT PRO HD Ext Die Grinder (PT2440)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long (SC92863)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- SUPERIOR STEEL 6 Inch x 5 Inch Asphalt Cutter 1-1/8 Inch Shank 19 Inch Long (SC92167)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- Superior Steel Air Tool Chisels