Shop All Air Tool Chisels
Superior Steel
9-7/8-Inch Long 13/16-Inch Wide SDS Plus Demolition Flat Chisel
Mfr # SC1420
Zoro # G204390010
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # SC1420
- Zoro # G204390010
- UPC # 99461774025
- Country of Origin China
- Category Air Tool Chisels
Details
Material | Steel |
Color | Silver |
Description
Hammer drill bits must be tough enough to withstand the pressure of repeatedly pounding against a very tough surface. Drop Forged of high-grade steel, this Hammer Iron has heat treated work areas and is used for demolition work, chipping and channeling in concrete. Specially designed prying and removal of tiles in one-piece, general chipping work, concrete & masonry material removal / demolition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 3-Wing Slot Cutter with Bearing and Arbor, 1/4-Inch Cutting Length and 1/4-Inch Shank (822.364.11A)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- SUPERIOR STEEL Round Shank Collar Hand Air Tool Chisel 4 Pieces Set (SC774C)
- SUPERIOR STEEL 1 Inch Flat Chisel Round Hex/ Spline Hammer Shank 18 Inch Long (SC8812)
- SUPERIOR STEEL Bull Point Bit Round Hex / Spline Hammer 17 Inch Long (SC8814)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- SUPERIOR STEEL 2 Inch Wide SDS Max Scaling Chisel 16 Inch Long Shank (SC8917W)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- Superior Steel Air Tool Chisels