Shop All Circular Saw Blades
Superior Steel
7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade
Mfr # 18542
Zoro # G404388503
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Superior Steel
- MFR # 18542
- Zoro # G404388503
- UPC # 99461773288
- Country of Origin China
- Category Circular Saw Blades
Details
Material | Metal |
Color | Silver |
Description
Superior Steel 18542 7-1/4 inch 42 Teeth 5/8 inch Arbor Metal carbide blades metal ferrous cutting have been designed to fit skil 77 worm drive saw. Each blade has a thin-plate that has been hardened to stay flat and run true, cut after cut. Fits any saw that will take 5/8 inch arbor and the skil 77 worm drive saw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1740ZR)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- TEKTON 1/2 Inch Drive x 33 mm Deep 6-Point Impact Socket (SID23133)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-N (44384)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- SUPERIOR STEEL 10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel (25036)
- SUPERIOR STEEL 7-1/4-Inch 24-Tooth Carbide Tipped, 5/8-Inch Arbor Framing Saw Blade with Diamond Knockout (25040)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- SUPERIOR STEEL 12 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (30066)
- SUPERIOR STEEL 14 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (35066)
- CENTURY DRILL & TOOL Circular Saw Blade Professional Wood Working 10 50T 5/8 Arbor Combo (10602)
- Superior Steel Circular Saw Blades