Shop All Circular Saw Blades
Superior Steel
7-1/4-Inch 24-Tooth Carbide Tipped, 5/8-Inch Arbor Framing Saw Blade with Diamond Knockout
Mfr # 25040
Zoro # G504388502
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # 25040
- Zoro # G504388502
- UPC # 99461773967
- Country of Origin China
- Category Circular Saw Blades
Details
Material | Carbide |
Color | Silver |
Description
Enjoy smooth cutting performance for framing and general-purpose cutting with the 24-Tooth Carbide-Tipped Saw Blade. It comes with sharp cutting edges and induction hardened teeth for durability. This 7-1/4" circular saw blade fits most standard circular saws. The saw blade also comes with a 5/8" diamond knock-out arbor to make installation and removal easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGUW-AC405K)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Red (3206.05)
- MAKITA 16 Gauge Shear (JS1602)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- SUPERIOR STEEL 7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade (18542)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- SUPERIOR STEEL 12 Inch x 66 Teeth x 1 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (30066)
- SUPERIOR STEEL 10 Inch x 32 Teeth x 5/8 Inch Arbor Metal Cutting Carbide Tipped Saw Blade (25032)
- SUPERIOR STEEL 10 Inch 200 Teeth 5/8 Inch Arbor 1500 RPM Circular Saw Blade for Cutting Stainless Steel (25036)
- CMT 8 In. Precision Dado Set (CM136852)
- Superior Steel Power Saw Blades