Shop All Wire Wheel Brushes
Superior Steel
6" Wire Wheel 1/2" Bore Fine - 6000 RPM
Mfr # S1805
Zoro # G306372525
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Material Stainless Steel
- Application Sanding/Deburring
- Wire Dia. 6"
- Bristle Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1805
- Zoro # G306372525
- UPC # 99461766532
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 6" |
Details
Max. RPM | 6000 |
Material | Stainless Steel |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Application | Sanding/Deburring |
Bristle Color | Black, Silver |
Description
Superior Pads S1805 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Deburring Disc2MediumPK50 (77308)
- VSM Abrasive Roll, AO, 400 Grit, 1.5"x50 yd., Br (332665)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 60 (08834137480)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Coarse - 4500 RPM (S1800)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- SUPERIOR STEEL 8" Wire Wheel 5/8" Bore 3 Rows Coarse - 6000 RPM (S1818)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1864)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006 Fill, 5/8"-11 UNC Nut (156)
- Superior Steel Wire Wheel Brushes