Shop All Wire Wheel Brushes
Superior Steel
4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM
Mfr # S1865
Zoro # G906372536
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Material Stainless Steel
- Bristle Color Silver, Black
- Wire Dia. 4"
- Application Sanding/Deburring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1865
- Zoro # G906372536
- UPC # 99461766389
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 4" |
Shank Size | 1/4" |
Details
Max. RPM | 4500 |
Material | Stainless Steel |
Bristle Color | Silver, Black |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Application | Sanding/Deburring |
Description
Superior Pads S1865 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x1in., PK3 (66261018639)
- SCOTCH-BRITE Cross Buff, 1-1/2 in. (7000121120)
- M.A. FORD Carbide Bur, 5/8 (41625027)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 4-1/2"X7/8", Grit: 36+ (51141-27400)
- SUPERIOR STEEL 8" Wire Wheel 5/8" Bore 3 Rows Coarse - 6000 RPM (S1818)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Coarse - 4500 RPM (S1800)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Coarse (76851)
- Superior Steel Wire Wheel Brushes