Shop All Wire Wheel Brushes
Superior Steel
3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM
Mfr # S1867
Zoro # G006372528
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Material Stainless Steel
- Wire Dia. 3"
- Application Sanding/Deburring
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1867
- Zoro # G006372528
- UPC # 99461766419
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 3" |
Shank Size | 1/4" |
Details
Max. RPM | 20000 |
Material | Stainless Steel |
Application | Sanding/Deburring |
Bristle Color | Silver, Black |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Description
Superior Pads S1867 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 100/120G, Brn (07660788250)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- WEILER Arbor Adapter, 3/4" Dia, Pk2 (96078)
- PALMGREN Variable Speed Buffer, 115/240V, 8" (9682107)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1864)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Fine - 4500 RPM (S1801)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1861)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- Superior Steel Wire Wheel Brushes