Shop All Wire Wheel Brushes
Superior Steel
3" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM
Mfr # S1863
Zoro # G906372543
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Material Stainless Steel
- Shank Size 1/4"
- Wire Dia. 3"
- Bristle Color Silver, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1863
- Zoro # G906372543
- UPC # 99461766365
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Shank Size | 1/4" |
Wire Dia. | 3" |
Details
Max. RPM | 4500 |
Material | Stainless Steel |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Bristle Color | Silver, Black |
Application | Sanding/Deburring |
Description
Superior Pads S1863 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wetordry Sandpaper 9086NA, 9"x11", Ex, PK50 (9086NA)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- FLEX-HONE TOOL BC118240Z49 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC118240Z49)
- 3M Sanding Sheet, 80Grit, Aluminum Oxide, PK50 (7000119616)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM (S1867)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1864)
- SUPERIOR STEEL 3" Wire Wheel 1/2" Bore Fine - 4500 RPM (S1801)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1862)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- WEILER 1-1/2" Wire Radial Wheel, .006" Stainless Steel Fill, 1/4" Stem (17971)
- Superior Steel Wire Wheel Brushes