Shop All Wire Wheel Brushes
Superior Steel
3" Wire Wheel 1/2" Bore Coarse - 4500 RPM
Mfr # S1800
Zoro # G806372537
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Material Stainless Steel
- Wire Dia. 3"
- Application Sanding/Deburring
- Bristle Color Grey, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Superior Steel
- MFR # S1800
- Zoro # G806372537
- UPC # 99461766488
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 3" |
Details
Max. RPM | 4500 |
Material | Stainless Steel |
Application | Sanding/Deburring |
Bristle Color | Grey, Silver |
Item - Wire Wheel Brushes | Steel Wire Wheel |
Description
Superior Pads S1800 .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 3-3/4" X 2-3/8" (57953)
- MAKITA X-LOCK 5x1/4x 7/8" General Purpose (E-00452)
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Fine - 6000 RPM (S1803)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1802)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- SUPERIOR STEEL 6" Wire Wheel 1/2" Bore Coarse - 6000 RPM (S1804)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Knotted Wire 20,000 RPM (S1867)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1862)
- WEILER Cable Twist Knot Wheel (36055)
- Superior Steel Wire Wheel Brushes